-
300GC-120Federal Signal Audible Signaling Devices, 300GC SeriesItem Number300GC-120MFG Item Number300GC-120Series300GCProduct DescriptionSelectone Speaker/Amplifier, 120VAC,Specifications
Specifications Nominal Voltage 120 VAC dB @ 10 Ft. 110 dB Mounting Surface PLC Compatible No Operating Temperature -67-150 °F Explosion Proof No Hazardous Location Rated No NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
300GC-024Federal Signal Audible Signaling Devices, 300GC SeriesItem Number300GC-024MFG Item Number300GC-024Series300GCProduct DescriptionSELECTONE SPEAKER/AMPLIFIER, 24VACDCSpecifications
Specifications dB @ 10 Ft. 110 dB Mounting Surface PLC Compatible No Operating Temperature -67-150 °F Explosion Proof No Hazardous Location Rated No NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
300GC-024-BFederal Signal Audible Signaling Devices, 300GC SeriesItem Number300GC-024-BMFG Item Number300GC-024-BSeries300GCProduct DescriptionSelecTone 15W amplified speaker,Specifications
Specifications dB @ 10 Ft. 110 dB Explosion Proof No Hazardous Location Rated No Mounting Surface Operating Temperature -67-150 °F Operating Current 1 A NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
300GC-240-BFederal Signal Audible Signaling Devices, 300GC SeriesItem Number300GC-240-BMFG Item Number300GC-240-BSeries300GCProduct DescriptionSelecTone 15W amplified speaker,Specifications
Specifications dB @ 10 Ft. 110 dB Voltage 240 VAC Explosion Proof No Hazardous Location Rated No Mounting Surface Operating Temperature -67-150 °F Operating Current 1 A NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
300GC-120-BFederal Signal Audible Signaling Devices, 300GC SeriesItem Number300GC-120-BMFG Item Number300GC-120-BSeries300GCProduct DescriptionSelecTone 15W amplified speaker,Specifications
Specifications dB @ 10 Ft. 110 dB Voltage 120 VAC Explosion Proof No Hazardous Location Rated No Mounting Surface Operating Temperature -67-150 °F Operating Current 1 A NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
300GC-240Federal Signal Audible Signaling Devices, 300GC SeriesItem Number300GC-240MFG Item Number300GC-240Series300GCProduct DescriptionSelectone Speaker/Amplifier, 240VAC,Specifications
Specifications Voltage 240 VAC Nominal Voltage 240 VAC dB @ 10 Ft. 110 dB Mounting Surface PLC Compatible No Operating Temperature -67-150 °F Explosion Proof No Hazardous Location Rated No NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day.